Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Light Blue

NK Medical Open Arm Butcher Block Loveseat, 52-1/4"W X 30"D X 26"H, Cherry Mahogany

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

NK Medical Open Arm Butcher Block Loveseat, 52-1/4"W X 30"D X 26"H, Cherry Mahogany

Item #: WBB920431

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,490.00
Product Information
Customer Review
Product Q&A
NK Medical Open Arm Butcher Block Loveseat, 52-1/4"W X 30"D X 26"H, Cherry Mahogany

All hardwood and furniture grade plywood construction, and solid joint construction with steel and wood corner blocks. All joinery is double doweled, mortise and tenon, butterfly or lap joint. Vinyl upholstery is moisture and stain resistant. Foam filling is high-density fire retardant. Vinyl fabric color options available.

Product Specifications

    • WIDTH INCHES51-1/4
    • DEPTH INCHES30
    • HEIGHT INCHES26
    • BRANDNovum Medical Products, Inc.
    • DESCRIPTIONOpen Arm Butcher Block Chair
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • MANUFACTURER'S PART NUMBERNV-BBL-CHERRY MAHOGANY
    • CONSTRUCTIONMedical Vinyl
    • COLORCherry Mahogany
    • WEIGHT CAPACITY LBS.600

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed