Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford UHF Wireless 2 Piece Podium / Lectern - Oak

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Oxford UHF Wireless 2 Piece Podium / Lectern - Oak

Item #: WBB966861

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,763.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oxford UHF Wireless 2 Piece Podium / Lectern - Oak

Audience Size: Up to 1,500. Room Size: Up to 15,000 sq. ft. CUSTOM SOLID HARDWOOD - Crafted from the Finest Hardwoods Separate top and base. Raised panel Podium / Lectern gives a classic look in boardroom or auditorium. Multiple coats of durable clear lacquer preserve the natural wood and enhance the grain. 2 casters. Includes 50-watt multimedia stereo amplifier with built-in UHF 16 Channel receiver and your choice wireless mic; 3 mic inputs; Two built-in 6" x 8" Jensen designed speakers. Sensitive hot gooseneck dynamic mic. Ships Assembled in 2 cartons. Oak.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES14
    • HEIGHT INCHES46
    • COLOR FINISHOak
    • ASSEMBLYUnassembled
    • BRANDAmplivox
    • DESCRIPTIONUHF Wireless 2 Piece Lectern
    • MANUFACTURERS PART NUMBERSW3010-OK
    • MICROPHONEHot Gooseneck Dynamic Mic W/15-ft. cord
    • TYPEWireless
    • LIMITED WARRANTY6 Year
    • SPEAKERS(2) 6" x 8" Jensen designed oval speakers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed