Victoria Solid Hardwood Podium / Lectern - Oak

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Victoria Solid Hardwood Podium / Lectern - Oak

Item #: WBB196659

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,781.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Victoria Solid Hardwood Podium / Lectern - Oak

The Victoria Solid Wood Lectern with wired microphone takes quality to a new level. This multimedia lectern is both elegant and practical with its solid wood construction and scratch resistant coating. Raised panel lectern gives a classic look in boardroom or auditorium. Multiple coats of durable clear lacquer preserve the natural wood and enhance the grain. This solid wood multimedia lectern enhances any decor and works well as a lectern or pulpit, and its drop top reading table makes it easy to use with laptops and other multimedia devices. Moves easily on 4 hidden casters (2 locking). 46"h x 26"w x 22"d. Use to communicate to audiences up to 3,250, rooms up to 26,000 square feet with this technology friendly lectern. Integrated control panel with microphone volume, auxiliary, bass and treble controls. The sensitive AmpliVox Electret Condenser Gooseneck Mic picks up your voice from up to 20” away. AmpliVox speaker technology delivers clear, high-performance, life like sound to your audience with built-in Jensen design speaker. Built in Bluetooth® Module allows you to wirelessly stream sound from any Bluetooth® capable device. Natural Oak finish Includes 10 foot power cord Ships Fully Assembled

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES24
    • HEIGHT INCHES48
    • COLOR FINISHOak
    • ASSEMBLYAssembled
    • BRANDAmplivox®
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONWood
    • DESCRIPTIONSound Lectern
    • MANUFACTURERS PART NUMBERSS3020-OK
    • MICROPHONEHot Gooseneck Dynamic Mic W/15-ft. cord
    • STYLEVictoria
    • TYPEWired
    • WATTS150
    • LIMITED WARRANTY6 Year
    • COVERAGE SQ. FT.20,000
    • SPEAKERS(4) 6" x 8" Jensen designed oval speakers
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
54.147.253.45:23