Wireless Presidential Plus Sound Podium / Lectern - Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Wireless Presidential Plus Sound Podium / Lectern - Medium Oak

Item #: WBB196627

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 988.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wireless Presidential Plus Sound Podium / Lectern - Medium Oak

Presidential Plus Lectern with wireless microphone measures 47" x 26" x 21" . Constructed of 3/4" melamine with protective T molding. Moves easily on 4 hidden casters (2 locking).Features two storage shelves for storing books and other materials. Assembly Required. Made in the USA. Presidential Plus Lectern with Sound for an audience of up to 1500 in a room up to 15,000 sq. ft. Includes 50 Watt multimedia stereo amplifier, gooseneck dynamic mic , and 2 built-in 6" x 8" Jensen speakers. Two large storage shelves. Wireless sound includes 50 watt amplifier and built in receiver, gooseneck mic and choice of wireless mic with transmitter. Choice of wireless microphone with transmitter are: lapel & headset or flesh tone over-ear, or handheld microphone. Available Colors: Medium Oak (MO) Amplifier powered by 10 "D" cell batteries. Can also be powered by using S1460 ac adapter alone or in conjunction with S1465 NiCad rechargeable battery pack. Not included, order separately these accessories.

Product Specifications

    • WIDTH INCHES25-1/2
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES46-1/2
    • COLOR FINISHMedium Oak
    • ASSEMBLYPartial Assembly Required
    • BRANDAmplivox
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONWood
    • DESCRIPTIONWireless Sound Lectern
    • MANUFACTURERS PART NUMBERSW450-MO
    • STYLEPresidential Plus
    • TYPEWireless
    • WATTS50
    • COVERAGE SQ. FT.15,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed