Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Pedestal

Tennsco Locker Bench Top HMLB-144 - Hardwood Maple, 144"W X 9-1/2"D

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Tennsco Locker Bench Top HMLB-144 - Hardwood Maple, 144"W X 9-1/2"D

Item #: WBB549912

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $245.95
Product Information
Customer Review
Product Q&A
Accessories
Locker Bench Top, Hard Wood, 144"W X 9-1/2"D, Maple

Locker Bench, Hard Wood,144"w x 9.5" d , requires 3 bench pedestals (not included) Benches are 1 1/4" thick with rounded edges

Product Specifications

    • WIDTH INCHES144
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES1-1/4
    • ASSEMBLYUnassembled
    • BRANDTennsco
    • COLOR FAMILYPutty
    • COLOR FINISHMaple
    • CONSTRUCTIONHardwood Maple
    • MANUFACTURERS PART NUMBERHMLB-144
    • THICKNESS INCHES1-1/4
    • TYPEBench Top
    • WEIGHT LBS48
    • LIMITED WARRANTY1 Year
    • accessory_typeBench Top

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the length of this bench - description that I can see only gives the 16 1/4" height.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:27