Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CycleSafe EcoPark® Economical Bike Locker Starter w/1 Door, 1 Bicycle, Sandstone

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

CycleSafe EcoPark® Economical Bike Locker Starter w/1 Door, 1 Bicycle, Sandstone

Item #: WBB1347044

Sold By: globalindustrial.com

Usually ships in 37 to 40 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,489.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CycleSafe EcoPark® Economical Bike Locker Starter w/1 Door, 1 Bicycle, Sandstone

EcoPark™ Series are CycleSafe's economy bike locker, offering the quality features of our flagship ProPark series with a reduced footprint. Designed to meet today's needs, EcoPark is the ideal affordable solution offering the most secure, versatile, and spacious bike storage on the market. Constructed from UL-recognized fiber reinforced poly-resins and TGIC coated materials for UV resistance, these lockers meet long term needs with a low maintenance product that outlasts the competition.

This new enhanced design comes with 1 Standard Doors with T-Handles.

The Door Upgrade available: add quantity needed, 2 door units need 2 doors, 1 door unit needs 1 door.
Select View Thru T-Handle Door or View Thru Swing Handle Door

Optional Accessories: EcoPark™ lockers do not include number plate identification. Select Stainless Cover and Number Plate , Coat Hook

EcoPark™ Bike Locker Features:

  • Capacity - two bicycles
  • 33" wide x 77-1/2" long
  • Approx. 410 lbs for single unit
  • Composite design
  • Built-in locks
  • Extended product life span
  • Low maintenance costs
  • Simple components for easy installation
  • Re-locatable and expandable
  • Compression molded SMC and coated steel components
  • 9 Square-foot area per bike parked
  • High-security, full-length, door latch system
  • Outdoor rated
  • UV-resistant finish
  • Low thermal conductivity

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES77-1/2
    • HEIGHT INCHES50-1/4
    • CAPACITY1 Bicycle
    • ASSEMBLYUnassembled
    • BRANDCycleSafe
    • COLOR FAMILYGray
    • COLOR FINISHSandstone
    • CONSTRUCTIONCompression Molded SMC Components
    • DESCRIPTIONEconomical Bike Locker
    • DOOR HANDLEManual
    • DOOR QUANTITY1
    • LOCK TYPECustom Made
    • MANUFACTURERS PART NUMBER19504
    • SERIESEcoPark™
    • STYLEHorizontal Parking
    • TYPERectangular Bike Locker
    • WEIGHT LBS410
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!