Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mini Storage, Cell Phone Locker With 14 Large Doors, Fully Recessed, 6-7/16" Deep
See all 32 items in product family

Mini Storage, Cell Phone Locker With 14 Large Doors, Fully Recessed, 6-7/16" Deep

Item #: WBB735972

Sold By: globalindustrial.com

Usually ships in 33 to 36 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $975.00 Save: up to 38%
Price: $604.00
Product Information
Product Q&A
Accessories
Mini Storage, Cell Phone Locker With 14 Large Doors, Fully Recessed, 6-7/16" Deep

Convenient storage for keys, wallet, jewelry/watches, small electronic devices, cell phones and more! Ideal for government facilities, office buildings, educational facilities, or any other setting requiring temporary storage of small items. Includes a Limited Warranty of 5 Years.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES39
    • COLOR FINISHAnodized Aluminum
    • ASSEMBLYAssembled
    • BRANDFlorence
    • COMPARTMENT DEPTH INCHES6-13/32
    • COMPARTMENT HEIGHT INCHES5
    • COMPARTMENT WIDTH INCHES8
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERMINI-14C-R7
    • OPENINGS14
    • PACKAGE QUANTITY1
    • STYLEFully Recessed
    • TYPEKey Lock
    • WEIGHT LBS84
    • LIMITED WARRANTY5 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.