Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lockers


(22,156 Items)
Sub Category
Extra Wide (77)
Remove
Heavy Duty Extra Wide Vented Steel Locker Single Tier 18x18x75 1 Door Putty
Remove

      Items
Heavy Duty Extra Wide Vented Steel Locker Single Tier 18x18x75 1 Door Putty Heavy Duty Extra Wide Vented Steel Locker Single Tier 18x18x75 1 Door Putty


Heavy Duty Extra Wide Vented Steel Locker Single Tier 18x18x75 1 Door Putty
Heavy Duty Extra Wide Vented Steel Locker Single Tier 18x18x75 1 Door Putty
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB238859PY
Price: $429.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

18"W HEAVY DUTY EXTRA WIDE WELDED STEEL SINGLE TIER LOCKER
This Extra Wide Steel Locker Features A Slope Top To Reduce Clutter Build-Up And Catch-Free Recessed Handle.


Steel lockers are made with all welded 14 gauge steel for strength that lasts. These single wide lockers measure an extra wide 18”W x 18”D x 75”H to provide maximum space for your storage needs. Doors are louvered for ventilation and feature a recessed paddle handle with cylinder lock for security. Channel reinforced doors for added strength. A slope top design prevents clutter. 3”H enclosed base provides a kick plate and prevents dirt and debris build-up under lockers. Single Tier Lockers include a top shelf, garment bar and rear coat hooks.

Product Specifications
WIDTH INCHES 17-1/2
DEPTH INCHES 17-1/2
HEIGHT INCHES 65-1/2
COLOR FINISH Putty
ASSEMBLY All Welded
BRAND Pucel
CONSTRUCTION 14-Gauge Steel
DESCRIPTION Vented
DOOR HANDLE Recessed Cylinder Paddle Handle
DOORS 1
GROUP 1-Wide
LEVEL QUANTITY 1
MANUFACTURERS PART NUMBER PL-1875-1-PERFPY
MODEL 238859PY
OPENINGS 1
OVERALL DEPTH INCHES 18
OVERALL HEIGHT INCHES 75
OVERALL WIDTH INCHES 18
TYPE Single Tier
WEIGHT LBS 175


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Maple Hardwood Locker Bench 6 Ft Bolt Down

Maple Hardwood Locker Bench 6 Ft Bolt Down

From $95.00
select
Qty: Add to Cart
Barricade Security Gate With Sign

Barricade Security Gate With Sign

From $319.00
select
Qty: Add to Cart
Deep Cleaning Ribbed Mat 3x5 Charcoal

Deep Cleaning Ribbed Mat 3x5 Charcoal

From $20.80
select
Qty: Add to Cart
Beige Outdoor Ashtray - 6 Gallon

Beige Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Folding Wire Container 48x40x42-1/2 2000 Lb Capacity

Folding Wire Container 48x40x42-1/2 2000 Lb Capacity

From $175.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)