Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Extra Wide Welded Steel Locker Double Tier 15x18x66 2 Door Gray

Item #: WB239816GY

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $172.95
Add to list
Product Information
Photo/Video Gallery
Product Q&A
Accessories
EXTRA WIDE STEEL STORAGE LOCKERS
Double Tier
Extra wide storage lockers provide more storage space than standard 12”W lockers. These 1 wide storage lockers measure 15”W x 18”D x 66”H. Durable welded steel with a baked enamel finish. Doors feature ventilation holes and a padlockable die cast handle (lock sold separately). Steel lockers include 2 side hooks for hanging storage. Ships assembled.

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES18
  • HEIGHT INCHES66
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BRANDSandusky
  • CONSTRUCTIONSteel
  • DOOR HANDLEPadlockable Die Cast Handle
  • DOORS2
  • MANUFACTURERS PART NUMBERLF22151866-05
  • MODEL239816GY
  • OPENINGS2
  • TYPEDouble Tier
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.