Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® High Security Steel Hasp & Hidden Shackle Lock Bundle - No A802lhc - Pkg Qty 6
See all 14 items in product family

American Lock® High Security Steel Hasp & Hidden Shackle Lock Bundle - No A802lhc - Pkg Qty 6

Item #: WBB709438

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $429.96 Save up to 37%
$44.95 each

Sold in packages of 6

Price: $269.70
Product Information
Customer Review
Product Q&A
Accessories
American Lock High Security Steel Hasp & Hidden Shackle Lock Bundle - No A802LHC

American Lock high security hasps are made of steel for maximum strength and durability, and are ideal to secure sliding and swinging doors on garages, storage buildings, vehicles, commercial buildings, industrial plants and vending machines Use them with A2500 and A2010 or A2001 or A2000 padlocks Installation requires six 38" carriage bolts, washers and nuts Due to the variety of applications possible, mounting hardware is not included A801 and A802 are designed so hidden shackle padlocks can be attached directly to the hasp for swing door applications, which adds security and convenience, and prevents loss of a loose padlock A802 secures overlapping trailer doors with a raised lip or seal.

Product Specifications

    • WIDTH INCHES2-7/8
    • ACCEPTS SHACKLE DIAMETERUp To 9/16
    • BRANDAmerican Lock
    • COLOR FAMILYGray
    • COLOR FINISHSteel
    • CONSTRUCTIONSteel
    • CYLINDER6-Pin APTC2001
    • HASP HEIGHT INCHES4-1/2
    • HASP LENGTH INCHES11-7/16
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBERA802LHC
    • PACKAGE QUANTITY6
    • SERIESHigh Security Hasps
    • SHACKLE DIAMETER INCHES3/8
    • SHACKLE DIAMTER INCHES3/8
    • SHACKLE INSIDE WIDTH INCHES1-23/32
    • SHACKLE INSIDE HEIGHT INCHES1-9/32
    • SHACKLE MATERIALDie Cast
    • STYLEHidden Shackle Hasp & Flat Back Lock
    • WEIGHT LBS5.55

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Are these keyed alike? Do they have the "Bump Stop" option?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:46