Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Steel Tubular Cylinder Padlock - No A7202 - Pkg Qty 24
See all 107 items in product family

American Lock® Solid Steel Tubular Cylinder Padlock - No A7202 - Pkg Qty 24

Item #: WBB709353

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $766.80 Save up to 36%
$20.50 each

Sold in packages of 24

Price: $492.00
Product Information
Customer Review
Product Q&A
Accessories
American Lock Solid Steel Tubular Cylinder Padlock - No A7202

In three body widths, American Lock solid steel tubular cylinder padlocks have hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion and hardened boron alloy steel shackles for superior cut resistance Pick resistant, these rekeyable seven-pin tubular cylinders provide more than 50,000 key changes and meet National Automatic Merchandising Association (NAMA) requirements.

Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES1-3/4
    • DEPTH INCHES7/8
    • BRANDAmerican Lock
    • COLOR FAMILYGray
    • COLOR FINISHChrome Plated
    • CONSTRUCTIONSolid Steel
    • CYLINDER7-Pin AHTC2
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBERA7202
    • PACKAGE QUANTITY24
    • SERIES7200
    • SHACKLE DIAMETER INCHES5/16
    • SHACKLE DIAMTER INCHES5/16
    • SHACKLE INSIDE WIDTH INCHES3/4
    • SHACKLE INSIDE HEIGHT INCHES3
    • SHACKLE MATERIALChrome Plated Boron Alloy Steel
    • STYLETubular Cylinder Padlock
    • WEIGHT LBS1.05

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result