Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Non-Resettable Combination Padlocks - No. 2001ka - Pkg Qty 24
See all 123 items in product family

Master Lock® Non-Resettable Combination Padlocks - No. 2001ka - Pkg Qty 24

Item #: WBB588738

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $579.60 Save up to 40%
$14.50 each

Sold in packages of 24

Price: $348.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock Non-Resettable Combination Padlocks - No. 2001KA

Features
  • Combination alike - order multiple locks with the same combination
  • High security combination lock
  • 2-3/16" (55mm) wide double-armored stainless steel body
  • Fully recessed dial resists knock off attempts
  • Hardened boron alloy shackle for superior cut resistance
  • Double ball bearing locking resists prying and rapping
  • Easy 3-number dialing with automatic scrambling feature to prevent reopening of lock
Best Used For:
  • School, Employee, & Athletic Lockers
  • Storage Lockers
  • Cabinets
  • Office Environments & Equipment


Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


Product Specifications

    • WIDTH INCHES2-3/16
    • BRANDMaster Lock
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • LOCK TYPEPre-set, One Combination
    • MANUFACTURERS PART NUMBER2001KA
    • PACKAGE QUANTITY24
    • SERIES2001
    • SHACKLE DIAMETER INCHES5/16
    • SHACKLE INSIDE WIDTH INCHES15/16
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE MATERIALBoron Alloy
    • STYLE3-Number Combo Padlock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result