Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® Pink Combination Letter/Number Padlock - No. 1534DPNK - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Master Lock® Pink Combination Letter/Number Padlock - No. 1534DPNK - Pkg Qty 16

Item #: WBB1170127

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $200.16 Save up to 39%
$7.60 each

Sold in packages of 16

Price: $121.60
Product Information
Customer Review
Product Q&A
Accessories
Master Lock, Pink Combination Letter/Number Padlock - No. 1534DPNK

Product Features:
  • Show your support and help find a cure for breast cancer!
  • Easy to set & reset - use letters, numbers, symbols or mix them!
  • Interchangeable, removable dials offer over 25 million personalized combinations
  • 5 position combination allows for maximum customization
  • Soft touch dials with 2 grip points for no-slip grip
  • 2-1/2" (64mm) wide metal body for superior strength
  • Hardened steel shackle for extra cut resistance
Best Used For:
  • School, Employee, & Athletic Lockers
  • Indoor Storage Lockers
  • Cabinets


Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES2-1/2
    • BRANDMaster Lock
    • CABLE DIAMETER--
    • COLOR FINISHPink & White
    • CONSTRUCTIONMetal
    • LOCK TYPECombination Different
    • MANUFACTURERS PART NUMBER1534DPNK
    • PACKAGE QUANTITY16
    • SERIES1534
    • SHACKLE DIAMETER INCHES1/4
    • SHACKLE INSIDE WIDTH INCHES1-3/8
    • SHACKLE INSIDE HEIGHT INCHES1-1/8
    • SHACKLE MATERIALHardened Steel
    • STYLE5-Number/Letter Padlock
    • TYPECombination Letter/Number Padlock
    • WEIGHT LBS0.37
    • CAMPAIGNBreast Cancer Awareness
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:64