Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 34 items in product family

Lyon Expanded Metal Locker Add-On DD60342 Double Tier 18"D 2-Wide - Gray

Item #: WBB050214

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,048.55 Save: up to 41%
Price: $623.00
Product Information
Product Q&A
Accessories
Lyon 18"D 2-Wide Add-On Double Tier Expanded Metal Locker - Gray

  • Heavy-duty 13-gauge steel diamond mesh construction
  • Diamond-shaped mesh on front and sides provides air circulation
  • Handles have build-in padlock attachment
  • Full-length door has three-point turn handle latching system
  • Storage shelf with double-prong coat hook
  • Double-prong ceiling hook under the storage shelf with three single-prong coat hooks per opening
  • Includes 6" legs

Product Specifications

  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDLyon
  • CONSTRUCTION13-Gauge Steel
  • GROUP2 Wide
  • MANUFACTURERS PART NUMBERDD6034-2
  • OPENING DEPTH INCHES18
  • OPENING HEIGHT INCHES36
  • OPENING WIDTH INCHES12
  • OPENINGS4
  • OVERALL HEIGHT INCHES78
  • TOTAL WIDTH INCHES24
  • TYPEDouble Tier
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.