Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Antique Copper Door & Newspaper Holder

Manchester Stucco Locking Column Mailbox in Burnt Tuscan w/Decorative Fleur De Lis Door in Bronze
See all 36 items in product family

Manchester Stucco Locking Column Mailbox in Burnt Tuscan w/Decorative Fleur De Lis Door in Bronze

Item #: WBB948487

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,619.00 Save: up to 6%
Price: $1,528.00
Product Information
Customer Review
Product Q&A
Accessories
Manchester Stucco Locking Column Mailbox in Burnt Tuscan w/Decorative Fleur De Lis Door in Bronze

Manchester Security Stucco Column comes ready to install over your 4" x 4" wood post. It has a styrofoam core with a painted Burnt Tuscan color stucco exterior and drop down locking chute installed. Manchester Decorative Fleur De Lis Door faceplate is included with stucco security column. A double stucco coat is also available. This finish is typically used if you will not be applying a final stucco coat. The second layer of cement is thicker and stronger than the standard single coat and is better suited for high-traffic locations where there are greater chance of surface impacts.

Product Specifications

    • WIDTH INCHES26-1/2
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES60
    • COLOR FINISHBurnt Tuscan, w/Bronze
    • ASSEMBLYAssembled
    • BRANDQualarc
    • CONSTRUCTIONStucco Exterior/Styrofoam Core
    • LOCK TYPEKeyed Differently
    • MAILBOX QTY2
    • MANUFACTURERS PART NUMBERSTUCOL-1402-BT-BZ
    • PACKAGE QUANTITY1
    • SERIESManchester
    • STYLEDecorative Fleur De Lis Door, Secruity Option & Column
    • TYPEFront and Rear Access
    • WEIGHT LBS136
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer