Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Better Way Partners Marine Trash Receptacle TR2 White - 27"W x 27"D x 36"H

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Better Way Partners Marine Trash Receptacle TR2 White - 27"W x 27"D x 36"H

Item #: WBB2113250

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 570.00
Product Information
Customer Review
Product Q&A
Accessories
Better Way Partners Marine Trash Receptacle TR2 White - 27"W x 27"D x 36"H

The perfect trash receptacles to compliment any dock setting. This unit will hold 20 - 40 gallon liner. Convenient front door for easy extraction of trash.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES27
    • HEIGHT INCHES36
    • INSIDE DEPTH INCHES23
    • INSIDE HEIGHT INCHES24
    • INSIDE WIDTH INCHES23
    • ASSEMBLYAssembled
    • BRANDBetter Way Partners
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONFiberglass - UV Gel Coat
    • MANUFACTURERS PART NUMBERTR2 White
    • PACKAGE QUANTITY1
    • THICKNESS INCHES3/16
    • TYPETrash Receptacle
    • WEIGHT LBS50
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!