Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell KSNF482-1A-C-GS Gear Locker, 24x18x72, w/Top Shelf, Foot Locker, Grand Slam, Assembled
See all 124 items in product family

Hallowell KSNF482-1A-C-GS Gear Locker, 24x18x72, w/Top Shelf, Foot Locker, Grand Slam, Assembled

Item #: WBB924491

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $921.18 Save up to 50%
Price: $ 458.95
Product Information
Customer Review
Product Q&A
Accessories
Hallowell Gear Locker, 24"W x 18"D x 72"H, w/Top Shelf, Foot Locker, Grand Slam, Assembled

The perfect gear locker Our Rookie Open-Front Sport Lockers are perfect for high school and collegiate sports organizations as well as for open gear storage in factory, military and law enforcement facilities. Lockers are fabricated of heavy gauge steel. Choose from four options and two colors to meet your specific needs: upper shelf only, upper shelf with security box, upper shelf with foot locker or upper shelf with security box and foot locker. All are available in Grand Slam Blue and Relay Red. All rookie lockers include 2 single hooks and a coat rod. Locks are not included. Sides are diamond perforated for added airflow. 1-wide units.

Made In USA

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • OVERALL DEPTH INCHES18
    • OVERALL HEIGHT INCHES72
    • OVERALL WIDTH INCHES24
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISH717 Grand Slam
    • CONSTRUCTIONSteel
    • DOORSNo Door
    • GROUP1 Wide
    • LOCK TYPEPadlock (not included)
    • MANUFACTURERS PART NUMBERKSNF482-1A-C-GS
    • OPENINGSOpen Front
    • PACKAGE QUANTITY1
    • SERIESRookie
    • STYLEWithout Legs
    • TYPEWith Top Shelf and Bottom Foot Locker
    • WEIGHT LBS149
    • CERTIFIED/APPROVEDGreenguard Children & Schools Certified
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!