Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stor-More® Visibility Locker 36"W X 36"D X 80"H W/3 Adjustable Shelves & Top/Bottom

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Stor-More® Visibility Locker 36"W X 36"D X 80"H W/3 Adjustable Shelves & Top/Bottom

Item #: WBB644328

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,636.73 Save up to 46%
Price: $ 886.00
Product Information
Customer Review
Product Q&A
Accessories
Features:

  • Our sturdy Stor-More™ Visibility Security Locker provides secure but visible storage for equipment, tools and other valuable items.
  • Available in five standard sizes ranging from 18"x18"x72" to 36"x36"x80".
  • Quality Construction: Sides and door are made of tough 8 gauge galvanized welded wire, with 1-1/2x 3 spacing. Roof, back and bottom panels made from 22 gauge galvanized sheet metal.
  • Strong, secure: Full-height door with padlock hasp.
  • Shipping: Delivered fully assembled for immediate use.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES36
    • HEIGHT INCHES80
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDFolding Guard
    • COLOR FAMILYGray
    • COLOR FINISHGalvanized
    • CONSTRUCTION8-Gauge Galvanized Welded Wire Mesh & 14-Gauge Galvanized Sheet Metal
    • MANUFACTURERS PART NUMBERVIS-3636-SNG
    • OPENINGS4
    • PACKAGE QUANTITY1
    • SERIESStor-More®
    • WEIGHT LBS135
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Stor-More Visibility Locker

Your review: First, these things are virtually indestructible. The time we save alone not having to open cabinets to find equipment and supplies makes this product worth the investment. With the purchase of the wheel kit it also supports our goal of keep our labs modular/flexible as our projects and priorities change constantly (and they are very heavy) Don't be afraid of the price. It will last a lifetime.

Pros: -Excellent construction/materials -Durable - Wheel kit adds flexibility and ease of movement. - Saves TIME - Great security for tools, equipment....anything.

Cons: Weight, but that is the nature of the beast. I'd much rather invest in this locker and a wheel kit than 3 or 4 of the light (flimsy), notoriously unreliable 2-door sheet metal cabinets.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!