Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell UW3282-2A-W-RO Wood Club Locker Double Tier 12x18x36 6 Door Assembled Red Oak

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Hallowell UW3282-2A-W-RO Wood Club Locker Double Tier 12x18x36 6 Door Assembled Red Oak

Item #: WB443306

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,702.47 Save up to 68%
Price: $1,827.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HALLOWELL® ALL WOOD CLUB LOCKERS
Double Tier, Three Wide Lockers
Hallowell® all wood lockers add functionality and beauty to any project's design. Wood lockers are made using 3/4" thick red oak plywood framing with furniture-grade red oak doors. Interior and doors feature a 3 coat catalyzed clear lacquer finish. Doors include furniture style hinges and cylinder locks for strength and security. Number plates are included; please specify numbers at time of order, otherwise starts with #1. Double Tier Lockers feature two single prong hooks. Optional coat rod is sold separately. Ships fully assembled. Assembled lockers are not returnable. Optional Crown Molding & Finished Panels are factory installed and must be purchased in same order as unit; call for more information. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • OVERALL HEIGHT INCHES72
    • OVERALL WIDTH INCHES36
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYRed
    • COLOR FINISHRed Oak
    • CONSTRUCTIONPlywood
    • DESCRIPTIONWood Club Locker
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBERUW3282-2A-W-RO
    • OPENINGS6
    • TYPEDouble Tier
    • WEIGHT LBS261

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:62