Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Pallet Truck Roll Adaptor Attachment PMRA-27 for 27"W Pallet Jack Forks

Rollover image to zoom in

Click image to enlarge

Vestil Pallet Truck Roll Adaptor Attachment PMRA-27 for 27"W Pallet Jack Forks

Item #: WB985213

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $799.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PALLET TRUCK ROLL ADAPTOR ATTACHMENT

Roll Adaptor Eliminates the Need for Specialized Pallet Jacks!

This handy pallet truck attachment works with your existing skid jack to easily move rolls of paper, steel or aluminum, and reels of wire. Sloped ends allow materials to be rolled into position ready to be transported to the job. V-shaped design in the center holds rolls in position. Built-in fork pockets allow for easy pallet truck entry. Heavy-duty welded steel construction has a durable enamel finish.

Note: Adaptor capacity is equal to the capacity of the pallet truck being used.

Product Specifications

    • LENGTH INCHES36-1/4
    • WIDTH INCHES47
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK POCKET INCHES7-1/2 x 3-1/2
    • FORK POCKET SPACING INCHES20-1/4 on center
    • MANUFACTURERS PART NUMBERPMRA-27
    • STYLEFor Pallet Trucks with 27"W Forks
    • TYPEPallet Truck Roll Adaptor Attachment
    • WEIGHT LBS250
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.126.107:27