Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Static Dissipative Anti-Static Carpet 2'W X 3'L

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Static Dissipative Anti-Static Carpet 2'W X 3'L

Item #: WB239688

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $40.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STATIC DISSIPATIVE ANTI-STATIC CARPET
Protects electron equipment from static charges. Ideal for heavily trafficked indoor areas including computer workstations, cashier’s stations, offices, service counters, schools and libraries. 5/8” thick carpet features conductive fiber top with vinyl backing that grips floors. Resists up to 109 ohms. Includes grounding cord.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • COLOR FINISHGray
    • BRANDCrown Mats
    • CONSTRUCTIONFibers/Vinyl
    • MANUFACTURERS PART NUMBERSP 0023PE
    • THICKNESS INCHES5/8
    • TYPEStock Size
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Static Dissipative Carpet

Your review: Works great

Pros: took care of static shock immediately

Cons: I chatted with your on line service first to see if these go under or in front of the printer. They said under, so I ordered the wrong size the first time around. Not happy that your staff was not familiar with the application.

Is this review helpful?

Anti-Static Carpet

Your review: The carpet works well. It hasn't taken away all of the static but it's much better. I will probably buy another one for a different spot in the office.

Is this review helpful?

Works great, has saved my sanity!

Your review: We have some servers that we access constantly. In the winter months especially, static has crashed or hung these servers a number of times causing downtime and file corruption issues. We set the servers on this mat, grounded it as per the instructions and left enough of the mat protruding in front of the machines so that we can stand directly on the mat while working on the servers. No more crashes, hangs, file corruption or unscheduled downtime!

Is this review helpful?

Reduced static discharge in my basement

Your review: This has worked very well in my finished basement. With carpet, a cloth sofa, and wearing a wool sweater and socks in my home theater system in the winter, this carpet has virtually eliminated the rather large static discharges I would get when touching my home theater receiver and Blu ray player in my basement. It is more cost effective than changing the floor, furniture or constantly buying ant-static spray. For people on a modest budget who want to reduce static in a high use area and avoid damaging expensive electronics, I recommend this carpet.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

What would I need if trying to build a simple computer work staion? The room is carpeted, and I know I need a Static Dissipative Anti-Static Carpet but what other components will I need to go with this item? Grounding cord and clamp? Not sure what the clamp is so if you could be specific it would be a huge help, thanks.

Question Asked By: madaja , February 13, 2012

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:64