Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aleco® Anti-Static Chairmat 46 x 60 Rectangle

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Aleco® Anti-Static Chairmat 46 x 60 Rectangle

Item #: WBB360084

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $178.95
Product Information
Customer Review
Product Q&A
Accessories
Anti-Static Chairmat 46 x 60 Rectangle

Absorbs harmful static electricity and disperses the charge into the atmosphere safely away from sensitive equipment. Complies with Federal Test Method Standard 101B, Method 4046. Surface resistance is >1000 megohms.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES46
    • DEPTH INCHES60
    • BRANDAleco
    • MANUFACTURERS PART NUMBER152381
    • TYPEAnti-Static
    • THICKNESS INCHES0.130
    • STYLEAnti-Static
    • SHAPERectangular
    • LIMITED WARRANTYLifetime
    • EDGEBeveled Edge
    • CONSTRUCTIONPVC
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.