Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drainage Mat Accessory Corner Piece
See all 12 items in product family

Drainage Mat Accessory Corner Piece

Item #: WB905152GN

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-23 $1.28 ea.
24+ $1.14 ea.
Product Information
Customer Review
Product Q&A
Accessories
MODULAR DIAMOND PATTERN 9/16" THICK DRAINAGE MATTING
Modular 2" x 2" Tiles assembles in a variety of shapes to fit any workstation. Flexible vinyl sections simply snap together for quick assembly. Open grid allows drainage of liquid below surface to create a safe walking surface. Features traction "knobs" on the surface for sure footing. Perfect for locker rooms and showers.

Product Specifications

    • LENGTH INCHES2
    • WIDTH INCHES2
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BORDER COLORNone
    • BRANDNoTrax
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBER523S0022GN
    • MODEL905152GN
    • SURFACESlotted
    • THICKNESS INCHES9/16
    • TYPECorner
    • WEIGHT LBS.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.172.174:68