Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar® Medium Duty Bagged Tuf-Mat - 60"W x 36"H (Red)
See all 4 items in product family

San Jamar® Medium Duty Bagged Tuf-Mat - 60"W x 36"H (Red)

Item #: WBB364350

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Customer Review
Product Q&A
Accessories
Tuf-Mats (Medium Duty)

Tuf–Mats are medium duty mats for use in commercial kitchens, back bars and sculleries. Designed for maximum foot support and durability in high traffic areas. Clean up is easy with Tuf–Mats' large circular pattern because it allows spilled items to pass right through.
  • High grade rubber resists wear and provides excellent traction.
  • Heavier rubber keeps mats in place.
  • Grease proof red.
  • Five year warranty on red mats.
  • Mat is Bagged and Tagged.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES60
    • HEIGHT INCHES36
    • COLOR FINISHRed
    • BRANDSan Jamar®
    • CONSTRUCTIONRubber
    • DESCRIPTIONTuf-Mats w/Tag
    • MANUFACTURERS PART NUMBERKM2200B
    • THICKNESS INCHES3/4
    • TYPEMedium Duty
    • WEIGHT LBS40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed