Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell Worksafe Light Anti-Fatigue Drainage Mat - 36X60"

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Wearwell Worksafe Light Anti-Fatigue Drainage Mat - 36X60"

Item #: WBB2046701

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 98.95
Product Information
Customer Review
Product Q&A
Accessories
Wearwell Worksafe Light Anti-Fatigue Drainage Mat - 36X60"

WEARWELL WorkSafe Light Drainage Mats offer anti-fatigue support and drainage. Place in any wet, dry, greasy area or where mineral-oil based cutting fluids are found. CFR rubber construction. CFR compound resists mineral oil based cutting fluids. Beveled edges.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES36
    • COLOR FINISHGray
    • BRANDWearwell
    • CONSTRUCTIONRubber
    • DESCRIPTIONWorksafe Light Drainage Mat
    • MANUFACTURERS PART NUMBER478.12x3x5GY
    • THICKNESS INCHES1/2
    • TYPEDrainage

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!