Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Mats & Runners


(12,364 Items)
Sub Category
Entrance & Floor (2,712)
Remove
Enviro Plus ECO Entrance Mat Diamondweave 45x116 Brown
Remove

      Items
Enviro Plus ECO Entrance Mat Diamondweave 45x116 Brown Enviro Plus ECO Entrance Mat Diamondweave 45x116 Brown


Enviro Plus ECO Entrance Mat Diamondweave 45x116 Brown
Enviro Plus Diamond Weave Entrance Mat Enviro Plus Diamond Weave Entrance Mat Non Woven Needle Punch Diamond Weave Fabric of Enviro Plus Diamond Weave Entrance Mat    
see additional photos
Enviro Plus ECO Entrance Mat Diamondweave 45x116 Brown
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB443407DBN
Price: $135.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

ENVIRO PLUS® DIAMOND WEAVE ENTRANCE MATS
Enviro Plus® entrance wiper mats are made with post-consumer recycled materials to provide an excellent economical solution for entrances and floor protection. Entrance mats help wipe off moisture and finer dirt particles while providing protection to floor surfaces. Diamond weave entrance mats are ideal for spill control and floor protection around water fountains, break areas, food counters, hallways and other interior applications. Made using 30 oz. per sq. yard 100% post-consumer recycled polyethylene carpet face with non-woven needle punch diamond weave styling. Backing is made of post-consumer recycled tire rubber backing. Enviro Plus® fabric holds up to UV exposure. Anti-static for added safety and protection. Mats are 1/4" thick overall. Meets Federal Flammability standards. US Green Building Council member.

Product Specifications
LENGTH INCHES 116
WIDTH INCHES 45
COLOR FINISH Brown
BORDER COLOR Brown
CONSTRUCTION Recycled PET/Rubber
SIZE Stock Size
SURFACE Diamondweave Pattern
THICKNESS INCHES 1/4
WEIGHT LBS 31.00


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Carpet Grip Tape 6"W X 25ft L Roll

Carpet Grip Tape 6"W X 25ft L Roll

From $14.95
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Stone Panel Trash Sand Urn Brown 13-1/2" Square X 32"H

Stone Panel Trash Sand Urn Brown 13-1/2" Square X 32"H

From $214.00
select
Qty: Add to Cart
Black Crowd Control Stanchion with 7-1/2 Ft Red Belt

Black Crowd Control Stanchion with 7-1/2 Ft Red Belt

From $55.00
select
Qty: Add to Cart
VIPER Box Carpet Extractor 10 Gallon 12" Cleaning Path

VIPER Box Carpet Extractor 10 Gallon 12" Cleaning Path

From $1,219.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)