Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Educator Mat 2-3/8"THK x 48"W x 96"L, 4 Sides Hook & Loop, Navy

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

Educator Mat 2-3/8"THK x 48"W x 96"L, 4 Sides Hook & Loop, Navy

Item #: WBB719535

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $262.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Educator Mat 2-3/8"THK x 48"W x 96"L, 4 Sides Hook & Loop, Navy

Educator Mats are filled with a premium combination of foams to provide a softer "introduction" into the mat yet protections from the floor. Great for pre-schools and also for new skill training in students of all ages!Educator Mat with 2'W Panels includes a Combination Foam Filler of 1" prime Polyurethane Foam topped with 1-3/8" crosslinked polyethylene foam filler and 2" hook and loop tape on 4 sides for mat-to-mat connecting. The 2' wide panel design features accordion style fold every 2' ft.for easy storage and transportability. 18 oz. vinyl coated polyester surface. Available in solid colors, alternating panels or Multicolor Design as indicated.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES48
    • COLOR FINISHNavy
    • BRANDMancino
    • CONSTRUCTIONVinyl
    • MANUFACTURERS PART NUMBERGI924V44X8NAV
    • PACKAGE QUANTITY1
    • STYLE4 Sides
    • THICKNESS2-3/8
    • THICKNESS INCHES2-3/8
    • WEIGHT LBS25
    • TRAFFICHeavy Use - Preschool / Training
    • LENGTH RANGE INCHES96 to 119
    • PATTERNSolid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:64