Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Audio Visual Cables and Accessories (58)
Remove
Energy Smart Surge Protector With Noise Filter, 4 Outlets, 1 Pk
Remove

      Items
Energy Smart Surge Protector With Noise Filter, 4 Outlets, 1 Pk Energy Smart Surge Protector With Noise Filter, 4 Outlets, 1 Pk


Energy Smart Surge Protector With Noise Filter, 4 Outlets, 1 Pk
Energy Smart Surge Protector With Noise Filter, 4 Outlets, 1 Pk
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB461141
Price: $40.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Energy Smart Surge Protector With Noise Filter, 4 Outlets, 1 Pk

It is absolutely essential to provide protection from surges to delicate and expensive electronic devices. Nothing gets the job done quite like Peerless Four Outlet Surge Protector. Its protection indicator lights provide peace of mind by confirming that the components are protected. The protector has a single master plug that provides consistent power while the additional outlets provide energy savings by cutting off power when the unit plugged into the master outlet is turned off. It also provides convenience by combining protection for modems, routers and phone lines with a built in combination jack. The culmination of these features provide complete protection.
  • Protection Indicator Lights - Green and red LED indicator lights confirm components are protected
  • Master Outlet - Continuously powered and controls both power and saver outlets
  • Energy Saver Outlets - Powered based on master outlet status
  • Outlet Expansion - Expands outlet to support up to 4 plugs
  • Network/Phone (RJ45/RJ11) Combo Jacks - Network or phone line surge protection

Product Specifications
COLOR FINISH White
DESCRIPTION 4-Outlet Surge Protector
BRAND Peerless®
PACKAGE QUANTITY 1
TYPE Energy Smart Surge Protector


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Smartmount® Universal Articulating Arm Wall Mount For 32-52" Flat Panel Screens

Smartmount® Universal Articulating Arm Wall Mount For 32-52" Flat Panel Screens

From $266.95
select
Qty: Add to Cart
Smartmount® Universal Tilt Mount For 13" - 37" LCD Screens - Black

Smartmount® Universal Tilt Mount For 13" - 37" LCD Screens - Black

From $54.95
select
Qty: Add to Cart
Security Smartmount® Universal Flat Mount For 23" - 46" LCD Screens - Black

Security Smartmount® Universal Flat Mount For 23" - 46" LCD Screens - Black

From $42.95
select
Qty: Add to Cart
Corner Mount For 32"-58" Flat Panel Screens - Black

Corner Mount For 32"-58" Flat Panel Screens - Black

From $470.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)