Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Desktop Stands & Arms (87)
Remove
Ergotron MX Desk Mount LCD Arm
Remove

      Items
Ergotron MX Desk Mount LCD Arm Ergotron MX Desk Mount LCD Arm


Ergotron MX Desk Mount LCD Arm
Ergotron MX Desk Mount LCD Arm
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB265137
Price: $131.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Ergotron MX Desk Mount LCD Arm

The sleek, adjustable MX LCD Arm accommodates mid-size displays and all-in-one computers weighing up to 30 lbs (13.6 kg). Five inches (13 cm) of height adjustment, extension/retraction motion, integrated tilt and portrait-to-landscape capability promote user comfort and enhance productivity.

  • Accommodates mid-size displays and all-in-one computers weighing up to 30 lbs (13.6 kg)
  • Position your display for maximum ergonomic comfort to relieve eye, neck and back strain
  • Free up your table or desktop to increase your workspace
  • Upgrade LCD monitors and TVs with improved ergonomic adjustment
  • Pre-assembled arm offers monitor/TV theft deterrence
  • Rotate screen for portrait viewing of photos and pages - eliminate scrolling
  • Cable management feature conceals and routes cables under the arm, out of the way
  • Extends/retracts LCD up to 16.7" (424 mm); push your display out of the way when not in use
  • Patented CF motion technology provides premium ease-of-use display adjustment
  • Easy-to-use, simple installation and effortless operation
  • Includes desk clamp and grommet mount.
  • Mounting Options: Desk clamp attaches to surface edge 2.6" (66 mm) thick; grommet mount attaches through surface holes .31" to 2.0" (8 to 51 mm) wide and up to 3" (80 mm) thick.
  • Monitor depth greater than 4" (102 mm) may diminish capacity.
  • Pans at base 180°; rotates at extension 360° ; pans at monitor 180°.
  • Extends/retracts LCD up to 16.7" (424 mm).
  • Note: Motion range may be limited when using larger displays and/or by the position of the VESA hole pattern on the back of the display.
  • Portrait/landscape rotation includes position lock .
  • Portrait mode is incompatible with 30" displays.
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole pattern = 100 x 100 mm & 75 x 75 mm); VESA FDMI, MIS-E, C (hole pattern = 200 x 100 mm); VESA FDMI, MIS-F, C (hole pattern = 200 x 200 mm). For displays that use a 400 x 200 mm hole pattern, the VESA Bracket Adaptor Kit (97-474) can be ordered separately.
  • Polished aluminum finish.
  • Internal cable management
Product Specifications
MOUNT TYPE Desktop Stand
BRAND Ergotron®
MANUFACTURERS PART NUMBER 45-214-026
LIMITED WARRANTY Five (5) Years
MAXIMUM SCREEN SIZE 30
LCD SIZE up to 30"
ROTATION (DEGREES) 90° P/L
TILT (DEGREES) 80°
STYLE Flat and Tilting
WEIGHT CAPACITY 14–30 lbs
LIFT 5"
PAN 360°
VESA MIS-D/E/F


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Ergotron Neo-Flex™ LCD Arm

Ergotron Neo-Flex™ LCD Arm

From $75.95
More Info
Add to Cart
LCD Desktop Articulating Mount For 10" To 24" Screens Black

LCD Desktop Articulating Mount For 10" To 24" Screens Black

From $180.95
More Info
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
(70)