Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 26 items in product family

Dual Stack Cartridge for FPZ600

Item #: WBB362511

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.00 Save: up to 24%
Price: $151.95
Add to list
Product Information
Product Q&A
Peerless Dual Stack Cartridge for FPZ600

Perfect for conference rooms, lobbies or convention centers, the Flat Panel Display Stand provides a safe and secure solution for displaying digital content in public areas. Its versatile functionality and solid engineering enable you to display a single screen, two screens back to back or even four screens (requires additional accessory) in either landscape or portrait orientations. The integrated security fasteners lock the screens in place, virtually eliminating theft. Additionally, internal cord management completely hides all wires and cables giving your display a clean, professional look while eliminating the possibility of accidental tripping on or snagging of cords.
  • Fits single or back-to-back 32"-60" flat panel screens (up to four with additional dual screen cartridge)
  • VESA 100 / 200x100 / 200x200 compatible
  • Supports non-VESA screens with additional PLP screen adapter plate (sold separately)
  • Integrated cable management
  • Hook-on design for simple installation
  • Easy switching from portrait to landscape orientation
  • Height adjustable on 6' columns
  • Integrated security locks screen in place
  • UL tested

Product Specifications

  • COLOR FINISHBlack
  • DESCRIPTIONCartridge
  • BRANDPeerless®
  • MANUFACTURERS PART NUMBERACC604
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.