Durable polished aluminum construction! The LX Keyboard Arm mounts keyboards to any wall while providing vertical and side-to-side motion. Effortlessly position a keyboard to the most comfortable typing position, seated or standing.
Position your keyboard for maximum comfort and productivity
Arm extends keyboard tray up to 35" (89 cm); 13" (33 cm) height adjustment
Ergonomic back-tilt keyboard tray ensures wrists remain in a neutral position during data entry - avoid repetitive-stress injuries while increasing comfort and productivity
Creates a complete workstation when paired with the LX LCD Arm
Easy to use - simple installation and effortless operation
Mouse tray slides out to left or right, depending on user preference
Ideal for space-constrained spaces - folds to within 3.5" (9 cm) of wall in storage position
Integrated cable management
Includes LX arm, extension, keyboard tray, mouse tray, wall mount base, mouse holder, wrist rest.
Arm can be used with or without the extension.
Improved LX Arm Features & Benefits.
Polished aluminum construction offers greater durability and enhanced aesthetics.
Snap-fit cap secures interface of arms to extensions for greater stability.
Mounting Options: Attaches directly to sturdy vertical surfaces. Where applicable, install to wood stud. Also attaches to Wall Track using bracket 97-091 (order separately).
Fasteners for direct attachment to wood/metal studs or concrete surface are not included - customer supplied.
Base includes theft deterrent anchor holes for cable locks