Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
Interion Medium Tilt Mount For 23-40" Flat-Panel TVs
Remove

      Items
Interion Medium Tilt Mount For 23-40" Flat-Panel TVs Interion Medium Tilt Mount For 23-40" Flat-Panel TVs


Interion Medium Tilt Mount For 23-40" Flat-Panel TVs
Interion Medium Tilt Mount For 23-40" Flat-Panel TVs Interion Medium Tilt Mount For 23-40" Flat-Panel TVs Interion Medium Tilt Mount For 23-40" Flat-Panel TVs Interion Medium Tilt Mount For 23-40" Flat-Panel TVs    
see additional photos
Interion Medium Tilt Mount For 23-40" Flat-Panel TVs
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB277416
Price: $49.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Interion Medium Tilt Mount For 23-40" Flat-Panel TVs

The Interion Medium Tilt Mount is designed for 23" - 40" of flat-panel TVs with up to 80 lbs. It features effortless tilting adjustments - no tools required to adjust the viewing angle, helping to reduce glare with up to 15º of tilt. The TV brackets allow the mount to shift left and right on the wall plate for perfect placement, even with off-center wall studs. A quick latching mechanism holds the TV securely on the wall; a padlock (sold separately) can be added for extra security. Mount comes pre-assembled and can be easily mounted in minutes. Solid construction provides strength and durability. Universal mounting pattern fits virtually any 23" - 40" flat-panel TVs up to 80 lbs.

Product Specifications
CAPACITY LBS 80
COLOR FINISH Black
DESCRIPTION Interion Medium Tilt Mount For 23-40" TVs
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Interion
MANUFACTURERS PART NUMBER 40934
LIMITED WARRANTY 1 Year
MAXIMUM SCREEN SIZE 40
MINIMUM SCREEN SIZE 23
LCD SIZE 23" - 40"
TILT (DEGREES) 15°
MODEL 277416
TYPE Tilt


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Interion Large Full Motion Wall Mount For 34-60" Flat-Panel TVs

Interion Large Full Motion Wall Mount For 34-60" Flat-Panel TVs

From $149.95
select
Qty: Add to Cart
Interion Large Tilt Wall Mount For 34-60" Flat-Panel TVs

Interion Large Tilt Wall Mount For 34-60" Flat-Panel TVs

From $79.95
select
Qty: Add to Cart
Interion Large Low Profile Wall Mount For 34-60" Flat-Panel TVs

Interion Large Low Profile Wall Mount For 34-60" Flat-Panel TVs

From $59.95
select
Qty: Add to Cart
Interion Low-Profile TV Wall Mount For 23" - 37" Flat-Panel TVs

Interion Low-Profile TV Wall Mount For 23" - 37" Flat-Panel TVs

From $39.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)