Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Stud Fastener Kit, 50 Togglers
See all 140 items in product family

Metal Stud Fastener Kit, 50 Togglers

Item #: WBB362559

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.00 Save up to 46%
Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Metal Stud Fastener Kit, 50 Togglers

Metal Stud Fastener Kits can be used to attach to a single stud only when weight of mount and equipment does not exceed 35 lb. Metal stud fasteners can be used on double stud Peerless mounts only where specified. See specific models for quantity needed and compatibility. Can be used to attach loads greater than 35 lb only where specified for Peerless models that contain a wall plate which spans two or more studs.
  • For mounting Peerless wall mounts to 25 gauge or heavier metal studs

Product Specifications

    • COLOR FINISHWhite
    • DESCRIPTIONMetal Stud Fastener Kit
    • CONSTRUCTIONPlastic/Metal
    • BRANDPeerless®
    • TYPEAccessory
    • ACCESSORY TYPEFastener
    • MANUFACTURERS PART NUMBERACC515

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!