Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
Pro Universal Tilt Wall Mount For 37" - 60" Flat Panel Screens
Remove

      Items
Pro Universal Tilt Wall Mount For 37" - 60" Flat Panel Screens Pro Universal Tilt Wall Mount For 37" - 60" Flat Panel Screens


Pro Universal Tilt Wall Mount For 37" - 60" Flat Panel Screens
Pro Universal Tilt Wall Mount For 37" - 60" Flat Panel Screens
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362798
List Price $239.99    Save 62%
Price: $91.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless Pro Universal Tilt Wall Mount For 37" - 60" Flat Panel Screens

  • Universal mount accommodates screens with mounting patterns up to 29.06" W x 17.67" H
  • Adjustable 15° forward and -5° backward tilt for finding the optimal viewing angle
  • Optional IncreLock™ feature offer fixed tilt angle of -5°, 0°, 5°, 10°, 15°
  • Wall access ports for easy access to electrical outlets and cable management
  • Easy-glide brackets easily hook onto the wall plate for a simple, safe and quick installation
  • Horizontal screen adjustment of up to 8" (depending on screen model) for perfect screen placement
  • Mounts to wood studs, concrete, cinder block or metal studs (metal stud accessory required)
  • Comes with Peerless' Sorted-for-You™ fastener pack with all necessary screen attachment hardware
  • UL Listed
Product Specifications
WIDTH INCHES 30-3/4
DEPTH INCHES 2-1/2
HEIGHT INCHES 18-1/2
CAPACITY LBS 200
COLOR FINISH Gloss Black
CONSTRUCTION Steel
MOUNT TYPE Wall Mount
BRAND Peerless®
MANUFACTURERS PART NUMBER PT660
MAXIMUM SCREEN SIZE 60
MINIMUM SCREEN SIZE 37
LCD SIZE 37 - 60"
TILT (DEGREES) 15 / -5
STYLE Flat and Tilting
WEIGHT CAPACITY 200 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

Universal Tilt Vesa Mount - Fits 10-30" Flat Screens

From $44.95
More Info
Add to Cart
Universal Plasma Mount - Fits 30-50" Screens

Universal Plasma Mount - Fits 30-50" Screens

From $149.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)