Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
Plasma TV/LCD Monitor Wall Mount Bracket For Monitor 10" - 30"
Remove

      Items
Plasma TV/LCD Monitor Wall Mount Bracket For Monitor 10" - 30" Plasma TV/LCD Monitor Wall Mount Bracket For Monitor 10" - 30"


Plasma TV/LCD Monitor Wall Mount Bracket For Monitor 10" - 30"
Plasma TV/LCD Monitor Wall Mount Bracket For Monitor 10" - 30"
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB652421
Price: $33.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Plasma TV/LCD Monitor Wall Mount Bracket For Monitor 10" - 30"

Quickly and easily mount any VESA® LCD TV/monitor. For LCD Flat-panel monitors 13" to 24". Meets VESA® standard (75x75mm & 100x100mm). Left-Right swivel 180°, Up-Down tilt 180°. LCD monitor swivel 270°. Weight load up to 33 lbs / 15 kgs. Includes quick mount plate, monitor plate and hardware kit. Black powder coated finish.

Product Specifications
WIDTH INCHES 21
DEPTH INCHES 10
HEIGHT INCHES 11
COLOR FINISH Black
MANUFACTURES PART NUMBER MG-LCD-75-100-B
DESCRIPTION Plasma TV/LCD Monitor Wall Mount Bracket
CONSTRUCTION Aluminum
BRAND MG Electronics
LIMITED WARRANTY 90 Days
LCD SIZE 10 - 30"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
LCD Wall Mount Bracket For Monitor 15" - 32"

LCD Wall Mount Bracket For Monitor 15" - 32"

From $29.95
select
Qty: Add to Cart
Ultra Slim Wall Bracket For Monitor 37" - 63"

Ultra Slim Wall Bracket For Monitor 37" - 63"

From $33.95
select
Qty: Add to Cart
Plasma TV/LCD Monitor Low-Profile Wall Mount Bracket For Monitor 30"- 50" Silver

Plasma TV/LCD Monitor Low-Profile Wall Mount Bracket For Monitor 30"- 50" Silver

From $67.95
select
Qty: Add to Cart
Plasma TV/LCD Monitor Low-Profile Adjustable Wall Mount Bracket For Monitor 32" - 63"

Plasma TV/LCD Monitor Low-Profile Adjustable Wall Mount Bracket For Monitor 32" - 63"

From $108.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)