Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Flat/Tilting (174)
Remove
Tablet Lift For iPad 2 or iPad 3 with Puck For Rail Mount and Secure Holder
Remove

      Items
Tablet Lift For iPad 2 or iPad 3 with Puck For Rail Mount and Secure Holder Tablet Lift For iPad 2 or iPad 3 with Puck For Rail Mount and Secure Holder


Tablet Lift For iPad 2 or iPad 3 with Puck For Rail Mount and Secure Holder
Tablet Lift For iPad 2 or iPad 3 with Puck For Rail Mount and Secure Holder Tablet Lift For iPad 2 or iPad 3 with Puck For Rail Mount and Secure Holder Tablet Lift For iPad 2 or iPad 3 with Puck For Rail Mount and Secure Holder Tablet Lift For iPad 2 or iPad 3 with Puck For Rail Mount and Secure Holder    
see additional photos
Tablet Lift For iPad 2 or iPad 3 with Puck For Rail Mount and Secure Holder
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB904289
List Price $319.00    Save 20%
Price: $255.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Tablet Lift For iPad 2 or iPad 3 with Puck For Rail Mount and Secure Holder

With the growing success of the iPad and other tablet devices, the Tablet Lift docking station is the perfect solution to securely mount an iPad in kiosks, show rooms, museums, homes and more. Tablet Lift adjustable arm with secure holder for iPad 2 or iPad 3, for mounting to a rail (as used in hospitals). The Puck slides in an aluminum extrusion and can be mounted both vertically and horizontally. The arm can then slide to any desired location by sliding the puck along the rail (sold separately). Features anti-theft mechanism. Supports 2 - 5 lbs. 16.7" maximum reach. Monitors in Motion's family of mounting products are manufactured and assembled in North-America of 97% recycled aluminum and anodized with a protective coating. Our mounts are attractive, ergonomic, durable, and come with a 10-year limited warranty.

Includes:
  • Tablet Lift Kit
  • Puck For Rail Mount (Punk only)
  • Secured Holder For iPad 2 or iPad 3
  • Installation Hardware
Product Specifications
WIDTH INCHES 12
DEPTH INCHES 9
HEIGHT INCHES 5
COLOR FINISH Silver
MANUFACTURES PART NUMBER 090401-4600-00052
DESCRIPTION Tablet Lift
WEIGHT LBS 6
CONSTRUCTION Aluminum
MOUNT TYPE Wall Mount
MOUNTING Puck For Rail Mount
BRAND Monitors in Motion
PACKAGE QUANTITY 1
LIMITED WARRANTY 10 Years
WEIGHT CAPACITY 5 lbs
ADAPTER iPad 2/iPad 3 Secure Holder
COMPABILITY iPad 2 or iPad 3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
10-Inch Rail For Puck and Rail Mounting System

10-Inch Rail For Puck and Rail Mounting System

From $31.95
select
Qty: Add to Cart
Mantis iPad Desk Stand For iPad 1 with Executive Desk Stand and Secure Holder

Mantis iPad Desk Stand For iPad 1 with Executive Desk Stand and Secure Holder

From $159.95
select
Qty: Add to Cart
Mantis iPad Wall Mount For iPad 2 or iPad 3 with Secure Holder

Mantis iPad Wall Mount For iPad 2 or iPad 3 with Secure Holder

From $127.95
select
Qty: Add to Cart
Tablet/iPad Floor Stand For iPad 2 or iPad 3 with Quick Release Holder

Tablet/iPad Floor Stand For iPad 2 or iPad 3 with Quick Release Holder

From $344.95
select
Qty: Add to Cart
Tablet Lift For iPad 2 or iPad 3 with Slat Wall Mount and Quick Release Holder

Tablet Lift For iPad 2 or iPad 3 with Slat Wall Mount and Quick Release Holder

From $239.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)