Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tablet Lift For iPad 1 with Single Stud Wall Mount and Secure Holder

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Tablet Lift For iPad 1 with Single Stud Wall Mount and Secure Holder

Item #: WBB904307

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $319.00 Save: up to 18%
Price: $260.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Tablet Lift For iPad 1 with Single Stud Wall Mount and Secure Holder

With the growing success of the iPad and other tablet devices, the Tablet Lift docking station is the perfect solution to securely mount an iPad in kiosks, show rooms, museums, homes and more. Tablet Lift adjustable arm with secure holder for iPad 1, for mounting to a wall stud. The single stud wall mount is useful to mount a display or iMac directly to a wall to help remove desktop clutter. Features anti-theft mechanism. Supports 2 - 5 lbs. 16.7" maximum reach. Monitors in Motion's family of mounting products are manufactured and assembled in North-America of 97% recycled aluminum and anodized with a protective coating. Our mounts are attractive, ergonomic, durable, and come with a 10-year limited warranty.

Includes:
  • Tablet Lift Kit
  • Single Stud Wall Mount
  • Secured Holder For iPad 1
  • Installation Hardware

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES9
    • HEIGHT INCHES5
    • COLOR FINISHSilver
    • DESCRIPTIONTablet Lift
    • WEIGHT LBS6
    • CONSTRUCTIONAluminum
    • MOUNT TYPEWall Mount
    • MOUNTINGSingle Stud Wall Mount
    • BRANDMonitors in Motion
    • MANUFACTURERS PART NUMBER090401-2300-00050
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • STYLETablet Mount
    • COMPATIBILITYiPad 1
    • WEIGHT CAPACITY5 lbs
    • TYPESingle Monitor
    • ADAPTERiPad 1 Secure Holder
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.