Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tablet Lift Lockable For iPad 2 or iPad 3 with Cable Grommet and Quick Release Holder

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

Tablet Lift Lockable For iPad 2 or iPad 3 with Cable Grommet and Quick Release Holder

Item #: WBB904333

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $339.00 Save: up to 18%
Price: $276.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Tablet Lift Lockable For iPad 2 or iPad 3 with Cable Grommet and Quick Release Holder

With the growing success of the iPad and other tablet devices, the Tablet Lift Lockable docking station is the perfect solution to securely mount an iPad in kiosks, show rooms, museums, homes and more. Tablet Lift adjustable arm with quick-release holder for iPad 2 or iPad 3, for mounting through a surface, with room for cables. The arm has a built in lock to hold it in place. If you have a work surface with an existing cable grommet then this post can be used. Simply remove the grommet from your work surface and replace with the post ensuring that the hole is covered by the new grommet plate. Features anti-theft mechanism. Supports 2 - 5 lbs. 16.7" maximum reach. Monitors in Motion's family of mounting products are manufactured and assembled in North-America of 97% recycled aluminum and anodized with a protective coating. Our mounts are attractive, ergonomic, durable, and come with a 10-year limited warranty.

Includes:
  • Tablet Lift Lockable Kit
  • Cable Grommet Mount
  • Quick Release Holder For iPad 2 or iPad 3
  • Installation Hardware

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES9
  • HEIGHT INCHES5
  • COLOR FINISHSilver
  • DESCRIPTIONTablet Lift Lockable
  • WEIGHT LBS6
  • CONSTRUCTIONAluminum
  • MOUNT TYPEDesktop
  • MOUNTINGCable Grommet Mount
  • BRANDMonitors in Motion
  • MANUFACTURERS PART NUMBER160401-0402-07056
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY10 Years
  • STYLETablet Mount
  • ADAPTERiPad 2/iPad 3 Quick Release Holder
  • WEIGHT CAPACITY5 lbs
  • TYPESingle Monitor
  • COMPATIBILITYiPad 2 or iPad 3

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.