Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dual Arm Wall Mount For Monitors Up To 23"
See all 151 items in product family

Dual Arm Wall Mount For Monitors Up To 23"

Item #: WBB505849

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.13 Save up to 31%
Price: $141.95
Product Information
Customer Review
Product Q&A
Accessories
Dual Arm Wall Mount For Monitors Up To 23"

Dual Arm Monitor Mount - Holds flat panel up to 23"/30 lbs. Dual arm features 30º of tiltadjustment in either direction, 180º of pan adjustment, and 180º rotation. Quick release tab. VESA compatible. May be TAA compliant.

Product Specifications

    • COLOR FINISHBlack/Silver
    • DESCRIPTIONDual Arm Wall Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDBalt®
    • MANUFACTURERS PART NUMBER66582
    • LIMITED WARRANTY1 Year
    • MAXIMUM SCREEN SIZE23
    • LCD SIZEUp to 23"
    • STYLETilt and Swivel
    • TYPESingle Monitor
    • WEIGHT CAPACITY30 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:21