Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
LCD TV Wall Mount For Monitor 13"- 24"
Remove

      Items
LCD TV Wall Mount For Monitor 13"- 24" LCD TV Wall Mount For Monitor 13"- 24"


LCD TV Wall Mount For Monitor 13"- 24"
LCD TV Wall Mount For Monitor 13"- 24"
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB652411
Price: $39.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LCD TV Wall Mount For Monitor 13"- 24"

Swing-Arm design allows for easy tilt and swivel for optimal viewing. Vertical tilts +/-70° and horizontal swivels 180°. VESA® 75x75, 100x100 compatible. For monitors 13" to 24". Maximum weight is up to 33 lbs / 15 kgs. Aluminum die cast construction. Slotted mounting holes on faceplate. Includes cable management hooks. Fully assembled for quick and easy mounting. Black matte finish.

Product Specifications
WIDTH INCHES 16
DEPTH INCHES 10
HEIGHT INCHES 12-1/2
COLOR FINISH Black
MANUFACTURES PART NUMBER MG-LCD-3
DESCRIPTION LCD TV Wall Mount
CONSTRUCTION Aluminum
BRAND MG Electronics
LIMITED WARRANTY 90 Days
LCD SIZE 13 - 24"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Plasma TV/LCD Monitor Swing Arm Wall Mount Bracket For Monitor 13" - 24"

Plasma TV/LCD Monitor Swing Arm Wall Mount Bracket For Monitor 13" - 24"

From $39.95
select
Qty: Add to Cart
LCD Double Articulating Arm Wall Mount Bracket For Monitor 15" - 22"

LCD Double Articulating Arm Wall Mount Bracket For Monitor 15" - 22"

From $63.95
select
Qty: Add to Cart
LCD Articulating Arm Wall Mount Bracket For Monitor 17" - 32"

LCD Articulating Arm Wall Mount Bracket For Monitor 17" - 32"

From $63.95
select
Qty: Add to Cart
LCD TV Wall Mount For Monitor 17"- 37"

LCD TV Wall Mount For Monitor 17"- 37"

From $59.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)