Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Mounts


(767 Items)
Sub Category
Flat Panel Wall Mount-Swivel/Articulating (143)
Remove
DVD/VCR Mount For Designer Series - 17.25"W x 5.75"H - Black
Remove

      Items
DVD/VCR Mount For Designer Series - 17.25"W x 5.75"H - Black DVD/VCR Mount For Designer Series - 17.25"W x 5.75"H - Black


DVD/VCR Mount For Designer Series - 17.25"W x 5.75"H - Black
DVD/VCR Mount For Designer Series - 17.25"W x 5.75"H - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB362334
List Price $61.00    Save 28%
Price: $43.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Peerless DVD/VCR Mount For Designer Series

The Peerless VCR/DVD/DVR Security Mount, Model DS45 (Black) attaches below a Peerless TV mount and is designed to surround and clamp the VCR/DVD/DVR. All mounting hardware is provided for attachment to the corresponding TV mount. This product is ideal for home or any office application.

  • Adjustable height (4.25 - 5.75") and width (13.25 -17.25")
  • Accommodates most front loading VCRs and DVD players
  • Includes standard hardware for attaching component to mount
Product Specifications
WIDTH INCHES 13-1/4 - 17-1/4
HEIGHT INCHES 4-1/4 - 5/3/4
COLOR FINISH Black
CONSTRUCTION Steel
BRAND Peerless
MANUFACTURERS PART NUMBER DS45
WEIGHT CAPACITY 50 lbs


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

Smartmount® Universal Articulating Mount For 22" - 40" LCD Screens - Black

From $136.95
More Info
Add to Cart
Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

Pro Articulating Arm Wall Mount For 22" - 40" LCD Screens - Gloss Black

From $70.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)