Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartmount® Universal Articulating Arm Wall Mount For 37-60" Flat Panel Screens
See all 137 items in product family

Smartmount® Universal Articulating Arm Wall Mount For 37-60" Flat Panel Screens

Item #: WBB362464

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.00 Save up to 31%
Price: $ 341.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Smartmount® Universal Articulating Arm Wall Mount For 37-60" Flat Panel Screens

  • Universal design provides compatibility for 37" to 60" flat panel screens with mounting patterns up to 27" x 17.29" (686 x 439mm)
  • Screen can be held as close to the wall as 4.55" (116mm) or be extended as far as 27.55"(700mm)
  • Integrated cable management contains, protects and conceals cables for a clean clutter-free look
  • One-touch tilt allows for +15°/-5° without the use of tools for easy viewing angle adjustment
  • Multi-link construction allows for a full 180° range of motion
  • Screen can be swiveled a full 90°
  • ±5° of roll allows for post installation leveling
  • Screen can be rotated from portrait to landscape without removing the screen for easy orientation changes
  • 1" (25mm) vertical adjustment for screen position fine tuning

Product Specifications

    • WIDTH INCHES28-11/16
    • DEPTH INCHES4-7/16 - 27-1/2
    • HEIGHT INCHES20-1/4
    • COLOR FINISHBlack
    • DESCRIPTIONUniversal Arm Wall Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERSA761PU
    • MAXIMUM SCREEN SIZE60
    • MINIMUM SCREEN SIZE37
    • LCD SIZE37" - 60"
    • SWIVEL (DEGREES)90 / -90
    • TILT (DEGREES)15 / -5
    • ROTATION (DEGREES)5 / -5
    • STYLEArticulating
    • TYPESingle Monitor
    • WEIGHT CAPACITY130 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed