Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smartmount® Universal Pull-Out Swivel Mount For 32"-65" Screens - Gloss Silver
See all 146 items in product family

Smartmount® Universal Pull-Out Swivel Mount For 32"-65" Screens - Gloss Silver

Item #: WBB362387

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $449.00 Save up to 25%
Price: $ 334.95
Product Information
Customer Review
Product Q&A
Accessories
Peerless Smartmount® Universal Pull-Out Swivel Mount For 32"-65" Screens - Gloss Silver

  • Universal adapter plate included
  • Pull-out swivel with up to 45° rotation depending on screen size
  • Locking tab provides optional swivel restriction to one side
  • 3.4" deep in closed position, up to 11.9" fully extended
  • 0°, 5° or 10° lockable incremental tilt
  • +/-1° roll for horizontal screen alignment during installation
  • Built-in cord management
  • Lock Key™ installation tool secures arms for screen installation
  • Lock-out screw prevents unwanted extension
  • Mounts to 16" wood studs, concrete, cinder block
  • Includes mounting and screen attachment hardware

Product Specifications

    • WIDTH INCHES30-3/4
    • DEPTH INCHES3-7/16 - 11-7/8
    • HEIGHT INCHES18
    • COLOR FINISHSilver
    • DESCRIPTIONUniversal Pull-Out Swivel
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERSP850-UNLP-GS
    • MAXIMUM SCREEN SIZE65
    • MINIMUM SCREEN SIZE32
    • LCD SIZE32" - 58"
    • SWIVEL (DEGREES)45 / -45
    • TILT (DEGREES)0, 5 or 10
    • ROTATION (DEGREES)1 / -1
    • STYLEArticulating
    • WEIGHT CAPACITY150 lbs
    • TYPESingle Monitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!