Sponge & Spray Mops
Type
View All Type
Length
View All Length
Depth
Width
View All Width
Material
Height
Capacity
Color
View All Color
Style
View All Style
Price
Most Relevant
Compare
1
1
Ships Same Day
Package Quantity
6
Width
9 in
Color
Yellow
Material
Synthetic Sponge
Compare
1
1
Ships in 2 Business Days
Package Quantity
4
Width
12 in
Length
52 in
Color
Red
Compare
Carlisle Flo-Pac Professional Automatic Roller Sponge Mop 12" X 51" - 4030100 - Pkg Qty 6
Model #: WBB642585
2
2
Ships within 1 Business Day
Package Quantity
6
Width
3 in
Length
51 in
Material
Foam Sponge
Compare
1
1
Ships within 1 Business Day
Package Quantity
1
Width
12 in
Color
Blue
Material
Foam Sponge
Compare
1
1
Ships in 6 Business Days
Package Quantity
1
Width
18 in
Length
16 in
Color
Blue
Compare
1
1
Ships in 6 Business Days
Package Quantity
6
Material
Plastic