Mop Handles
Mop handles offer efficient and convenient facilitation of floor cleaning in commercial and residential settings. They are crafted from durable materials, ensuring sturdiness and longevity for daily use. Mop handles are ergonomically designed, providing comfortable grips and reducing strain during extended use. Some handles feature quick-connect mechanisms for effortless attachment and removal of mop heads, streamlining the cleaning process. These handles are ideal for use in healthcare facilities, schools, offices, and more.
Type
View All Type
Length
View All Length
Width
Material
Height
Color
View All Color
Style
Price
Most Relevant
Compare
1
1
Ships Same Day
Package Quantity
6
Length
60 in
Color
Red
Handle Material
Steel
Compare
1
1
Ships in 2 Business Days
Package Quantity
1
Length
54 in
Color
Yellow
Handle Material
Wood
Compare
Rubbermaid® HYGEN 48"-72" Quick-Connect Aluminum Extension Handle, Yellow/Black - RCPQ755 - Pkg Qty 6
Model #: WBB56553
1
1
Ships within 1 Business Day
Package Quantity
6
Length
48 to 72 in
Compare
1
1
Ships within 1 Business Day
Package Quantity
1
Length
56 in
Color
Silver
Handle Material
Metal
Compare
1
1
Ships Same Day
Package Quantity
1
Length
60 in
Color
Yellow
Handle Material
Fiberglass
Compare
1
1
Available on or around 05/24/2024
Package Quantity
6
Length
60 in
Color
Red
Handle Material
Steel