Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect 17" Fiberglass Fish Bowl - Ivory

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

OfficeScapesDirect 17" Fiberglass Fish Bowl - Ivory

Item #: WBCTA108-IV

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.00 Save up to 10%
Price: $107.10
$21.95 Shipping
Product Information
Customer Review
Product Q&A
Accessories
14.5'H x 17'W Porcelain-like Appearance Lightweight & Elegant 14.5' Height 13.5' Opening Diameter 17' Overall Diameter . Achieve the look of porcelain for a fraction of the cost with this durable fiberglass fishbowl tree container. In a polished black finish, this handsome container complements any décor and is suitable for both silk and live trees. When ordering one of our silk trees, simply specify this container and your item will come securely potted and topped with our lush green moss.

Product Specifications

    • COLORIvory
    • BRANDOfficeScapesDirect
    • MANUFACTURER PART NUMBERCTA108-IV
    • MANUFACTURERS PART NUMBERCTA108-IV
    • PURPOSETree and Plant Stands
    • TYPEAccessories
    • WEIGHT LBS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:68