Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 45'' Maranta Silk Plant

Rollover image to zoom in

Click image to enlarge

See all 173 items in product family

Nearly Natural 45'' Maranta Silk Plant

Item #: WBB977352

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $76.99 Save up to 12%
Price: $67.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 45'' Maranta Silk Plant

Despite its popular nickname, this prayer plant's leaves will not fold up when you turn out the lights. A common favorite among houseplants, this vividly colored Maranta will never lose its luster. Bold ornately patterned leaves flock both the top and bottom of this gorgeous silk creation. At 45 inches high, it's sure to make a bold statement. A decorative wicker basket filled with moss is a nice contrast to the bright foliage.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES20
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Wicker Basket
    • BRANDNearly Natural
    • DESCRIPTION45'' Maranta Silk Plant
    • MANUFACTURERS PART NUMBER6591-0308
    • PACKAGE QUANTITY1
    • POT SIZEW: 10 in, H: 9 in
    • PURPOSEFloor
    • TYPESilk Plants
    • COLOR FAMILYGreen
    • PLANT STYLEMaranta
    • PLANT HEIGHT INCHES45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:23