Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 4' Areca Silk Palm Tree

Rollover image to zoom in

Click image to enlarge

See all 132 items in product family

Nearly Natural 4' Areca Silk Palm Tree

Item #: WBB977360

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 4' Areca Silk Palm Tree

You'll feel the sand under your toes and balmy sea breeze on your face each time you look at your 4' Areca Silk Palm Tree. It's a perfect choice for any area in your home or condominium. This silk tree contains 736 "mature'' and "new growth'' leaves on its 7 trunks, and comes completely arranged in a black plastic pot topped with moss. Order one today and you'll be one step closer to Paradise!

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES33
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic
    • BRANDNearly Natural
    • DESCRIPTION4' Areca Silk Palm Tree
    • MANUFACTURERS PART NUMBER5001
    • PACKAGE QUANTITY1
    • POT SIZEW: 6-1/2 in, H: 5-1/4 in
    • PURPOSEFloor
    • TYPESilk Trees
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES48
    • TREE STYLEPalm
    • TREE SPECIESAreca

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!