Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural 63'' Large Leaf Philodendron Silk Plant, Green

Rollover image to zoom in

Click image to enlarge

See all 202 items in product family

Nearly Natural 63'' Large Leaf Philodendron Silk Plant, Green

Item #: WBB977416

Sold By: globalindustrial.com

Expected ship date 02/13/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $194.99 Save up to 19%
Price: $157.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural 63'' Large Leaf Philodendron Silk Plant, Green

Bright, glossy, finely-detailed leaves are the secret to this plants striking beauty. Over 5' tall and set in a stylish bamboo planter, this giant Philodendron is guaranteed to bring new life to an otherwise plain decor. Ornately patterned vibrant foliage sits perched atop delicately winding stems. This expertly crafted masterpiece is designed with "real touch'' greenery, creating a look and feel so real you'll have guests praising your green thumb.

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES33
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Plastic, Wood Planter
    • BRANDNearly Natural
    • DESCRIPTION63'' Large Leaf Philodendron Silk Plant
    • MANUFACTURERS PART NUMBER6594-0508
    • PACKAGE QUANTITY1
    • POT SIZEW: 12 in, H: 10-3/4 in
    • PURPOSEFloor
    • TYPESilk Plants
    • PLANT HEIGHT INCHES63
    • PLANT STYLEPhilodendron
    • COLOR FAMILYGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:46