Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OfficeScapesDirect 7' Silver Birch Silk Tree

Rollover image to zoom in

Click image to enlarge

See all 164 items in product family

OfficeScapesDirect 7' Silver Birch Silk Tree

Item #: WB30913514

Sold By: OfficeScapesDirect

Ships in 5 - 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.00 Save up to 10%
Price: $449.10
$67.36 Shipping
Add a Container
Select a container One
  • OfficeScapesDirect Non-Decorative Liner

  • OfficeScapesDirect 16" Stained Basket

  • OfficeScapesDirect 16" Rattan/Wood Container

  • OfficeScapesDirect 16" Tree Container - Brushed Graphite

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Light Graphite

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Satin Black

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Satin White

  • OfficeScapesDirect 16" Fiberglass Ribbed Square Container - Moss Tan

  • OfficeScapesDirect 17" Fiberglass Uptown Container - Burnt Copper

  • OfficeScapesDirect 16" Tree Container - Brushed Chrome

  • OfficeScapesDirect 16" Tree Container - Brushed Gold

  • OfficeScapesDirect 17" Aged Espresso Container

  • OfficeScapesDirect 17" Fiberglass Fish Bowl - Black

  • OfficeScapesDirect 17" Fiberglass Fish Bowl - Burgundy

  • OfficeScapesDirect 17" Fiberglass Fish Bowl - Bronze

  • OfficeScapesDirect 17" Fiberglass Fish Bowl - Parchment

  • OfficeScapesDirect 17" Fiberglass Fish Bowl - Ivory

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Satin White

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Satin Black

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Graphite

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Brown Leather

  • OfficeScapesDirect 16" Fiberglass Cubico Tapered Container - Aged Copper

  • OfficeScapesDirect 16" Fiberglass Tapered Square Container - Satin Black

  • OfficeScapesDirect 16" Fiberglass Tapered Square Container - Graphite

  • OfficeScapesDirect 16" Fiberglass Tapered Square Container - Aged Copper

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Satin White

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Satin Black

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Light Graphite

  • OfficeScapesDirect 16" Fiberglass Tall Uptown Container - Burnt Copper

Product Information
Customer Review
Product Q&A
Accessories
This wispy airy tree is made up of many small leaves just like its live counterpart. The silk foliage looks truly realistic on our selection of silver birch branches and trunks.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES--
    • HEIGHT INCHES84
    • COLOR FINISHGreen
    • BRANDOfficeScapesDirect
    • DESCRIPTION7' Silver Birch Tree
    • MANUFACTURER PART NUMBERTRM111-07
    • MANUFACTURERS PART NUMBERTRM111-07
    • PURPOSEFloor
    • TYPESilk Trees
    • PLANT HEIGHT INCHES84
    • TREE STYLEBirch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:44